Beli screwdriver cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Bor Obeng Tanpa Kabelatribut:
- Battery Voltage (V): 4.8
- Reversible: Yes
- TOTAL Cordless Screwdriver Lithium-IonDeskripsi:Integrated Work Lights. Battery Charge Indicator. 1pc 2Hr charger. Charger volts: 110-240V - 50Hz. 10pcs 25mm Cr-V bits+Holder. 1pc magnetic bit holder. 4pcs HSS drill with hex shank. Packed by canvas bag.atribut:
- Hex Shank (inch): 1/4
- INGCO Obeng Tanpa Kabelatribut:
- Hex Shank (inch): 1/4
- Deli Cordless Screwdriveratribut:
- Hex Chuck Capacity (inch): 1/4
- Battery Voltage (V): 3.6
- STANLEY Mesin Bor BetonDeskripsi:Specifications:Power Input: 550WChuck Capacity: 13mmNo Load Speed: 0-2.900 RPMImpact Rate: 0-49.300 BPMForward And Reverse: YesSpeed Dial: YesChuck: Keyed & KeylessDrilling Capacity on Wood: 25 mmDrilling Capacity on Concrete: 13 mmDrilling Capacity on Steel: 13 mmWeight: 1.75kgPackaging: Cartonatribut:
- Chuck Capacity (mm): 13
- BENZ WERKZ Cordless Screwdriveratribut:
- Shank Chuck: 1/4\"
- Qty/Ctn: 20 Unit/Ctn
- No Load Speed (rpm): 180
- DEKO Cordless Impact DriverDeskripsi:Delivering up to 100Nm of torque, DEKO DKID12XL01-H5 12V cordless impact driver is ideal for drilling in wood or metal and screw driving.atribut:
- Impact Frequency (ipm): 0-3200
- Chuck Size (inch): 1/4 hex
- Battery Voltage (V): 12
- Charging Time (hour): 3
- Chuck Capacity (mm): 6.35
- Maximum Torque (N m): 100
- No Load Speed (rpm): 0-2600
- TEKIRO Precision Screwdriver Set (Obeng Set Presisi)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- INGCO Cordless Impact Drill Lithium IonDeskripsi:INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Bateraiatribut:
- Battery Voltage (V): 20
- Maximum Impact Rate (rpm): 22500
- BLACK+DECKER Cordless Screwdriver Lithium Ion in LineDeskripsi:Fitur - Obeng elektrik ini dilengkapi dengan ujung magnet sehingga mata bor tidak mudah jatuh - Tersedia lampu LED pada obeng elektrik untuk menerangi area kerja - Fitur Wire Stripper untuk mengupas kabel - Ergonomis dan anti slip karena dilengkapi dengan rubber pada handle (pegangan) obeng - Dilengkapi dengan 27 aksesoris yang sudah termasuk di dalam isi paket Spesifikasi - Daya : 4V - Jenis Baterai : Li-Ion - Tipe : Cordless (tanpa kabel, bisa di charge) - Kecepatan : 320 rpm - Torsi : Pengaturan torsi dengan 6 pilihan tingkatan hingga 5Nm Isi Paket 1 x 4V Li-ion Screwdriver 1 x Kabel USB 1 x Box Transparan 1 x Adaptor charger 1 x 8 precision screw bit 1 x (2) 50mm longer bit 1 x (16) 25mm screw bitsatribut:
- Power (V): 4
- Battery Type: Li-Ion
- Type: Cordless (tanpa kabel, bisa di charge)
- No Load Speed (rpm): 320
- Vessel Obeng Listrikatribut:
- Handle Diameter (mm): 45
- Vessel Cordless Electric Driveratribut:
- Cutting Edge: (+) 1
- Overall Length (mm): 60
- Shaft Diameter (mm): 3
- Name: D73
- Pro'sKit Cordless ScrewdriverDeskripsi:6+1 Adjustable torque settings cordless screwdriver with 2 different angle setting. **Plug type - F type ; Input voltage - 230V**atribut:
- Special Function: Switch for forward or reverse rotation, 2 different angle settings Includes LED Light. LED Battery Power Status Indicator
- Battery Type: Li-ion
- Battery Capacity: 1500mAh
- Overall Length (mm): Straight: 235, Angled: 170x145
- Battery Voltage (V): 3
- No Load Speed (rpm): 200
- Output Torque (N m): 3
Daftar Harga screwdriver cordless Terbaru March 2026
| KRISBOW Cordless Screwdriver (Bor Listrik) | Rp299.900 |
| RYU Bor Obeng Tanpa Kabel | Rp219.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| TOTAL Cordless Screwdriver Lithium-Ion | Rp259.900 |
| INGCO Obeng Tanpa Kabel | Rp379.900 |
| BOSCH Cordless Screwdriver | Rp769.900 |
| HiKOKI Cordless Drill Driver | Rp1.099.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| Deli Cordless Screwdriver | Rp189.900 |
| STANLEY Mesin Bor Beton | Rp659.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/nuP103636858-3.jpg)











/ngP102267844-2.jpg)



/6kP105458236-3.jpg)